- Alloy Steel Material
features
- Simplified design: only 3 moving parts
- Compact yet powerful package
- Two-piece, pre-loaded pressure balance plate
| Bolt Grade | Grade 8 |
| Material | Alloy Steel |
| Thread Type | Metric |
| Thread Size | M8 x 1.25 |
| Diameter | 8 mm |
| Head Style | Hex |
| Weight | 0.0 LB |

