- Steel Material
features
- Available in a variety of sizes
| Used With | Spool Valve Motors |
| O.D. | 2.48 in |
| Thickness | 0.63 in |
| Material | Steel |
| I.D. | 1.22 in |
| Weight | 0.0 LB |
| Used With | Spool Valve Motors |
| O.D. | 2.48 in |
| Thickness | 0.63 in |
| Material | Steel |
| I.D. | 1.22 in |
| Weight | 0.0 LB |