- 1.86 in Inside Diameter
- 2.14 in Outside Diameter
- Buna-N Material
features
- Available in a variety of sizes
| O.D. | 2.14 in |
| Material | Buna-N |
| Thickness | 0.14 in |
| I.D. | 1.86 in |
| Weight | 0.004 LB |
| O.D. | 2.14 in |
| Material | Buna-N |
| Thickness | 0.14 in |
| I.D. | 1.86 in |
| Weight | 0.004 LB |