- Valve-In-Star
- Geroler
- 1 5/16-12 UN-2B SAE O-Ring Port
- Cubic Inch Displacement Per Rev
| Shaft Size & Type | Straight |
| Port Type | SAE O-Ring |
| Series | VIS 45 Series |
| Motor Element | Geroler |
| Paint/Packaging | Primer Low Gloss Black, Bulk Box |
| Mount Type | 4 Bolt, Wheel |
| Mounting Hole Size | 0.81 in |
| Bolt Circle Dia. | 9.84 in |
| Port Size | 1 5/16-12 UN-2B |
| Pilot Diameter | 7.87 in |
| Weight | 0.0 LB |

