- Spool Valve Motor
- Ductile Iron Material
- Manifold, O-Ring Port
- 2 Bolt Mount
- Straight Output Shaft
applications
- Agricultural augers, Harvesters, Seeders, Railroad maintenance equipment
features
- Compact yet powerful
- Extended bearing life
- Increased shaft seal
| Inlet Pressure [Max] | 2500 psi |
| Duty | Standard-Duty |
| Mounting Hole Size | 0.54 in |
| Mounting Type Code | A |
| Special Features Hardware Code | 00 |
| Paint/Packaging | Primer Low Gloss Black, Individual Box |
| Displacement | 102 cm3/Rev |
| Case Drain | None |
| Port Size | Manifold, 5/16-18 UNC Threads, 5/16-18 UNC-2B |
| Port Location | Side Port |
| Material | Ductile Iron |
| Output Torque at Rated PSI (inch/pounds) | 1938 in lb |
| Intermittent Pressure [Max] | 190 bar |
| Mounting Holes | 0.535 in |
| Special Features | None |
| Rotation | Standard Rotation |
| Special Features Assembly Code | 0 |
| Flange Orientation | Standard |
| Case Drain Code | 0 |
| Mount Type | 2 Bolt |
| RPM [Min] | 550 rpm |
| Splines | 0 |
| Shaft Size & Type | Straight |
| Bolt Circle Dia. | 4.187 in |
| Output Shaft Code | 01 |
| Pilot Diameter | 3.25 in |
| Port Type | Manifold, O-Ring |
| Corrosion Resistant | No |
| RPM [Max] | 550 rpm |
| Torque | 219 Nm |
| Maximum Speed @ Continuous Flow | 550 rpm @ 15 gal/min |
| Shaft Type | Straight w/ Woodruff Key |
| Series | T Series |
| Displacement (in³/rev) | 6.22 |
| Port Code | C |
| Flow Rate | 57 lpm |
| Motor Type | Spool Valve |
| Paint Code | A |
| Paint | Primer Low Gloss Black |
| Seal Material | Buna-N |
| Motor Element | Geroler |
| Weight | 15.0 LB |

