- Spool Valve Motor
- Ductile Iron Material
- 7/8-14 Prort Size
- SAE O-Ring Port
- 4 Bolt Mount
applications
- Agricultural augers, Harvesters, Seeders, Railroad maintenance equipment
features
- Compact yet powerful
- Extended bearing life
- Increased shaft seal
| Mounting Type Code | B |
| Intermittent Pressure [Max] | 155 bar |
| Output Shaft Code | 01 |
| RPM [Max] | 229 rpm |
| Motor Type | Spool Valve |
| Displacement (in³/rev) | 14.89 |
| Flow Rate | 57 lpm |
| Splines | 0 |
| Shaft Size & Type | 1 in Straight w/Woodroff Key |
| RPM [Min] | 229 rpm |
| Bolt Circle Dia. | 3 1/4 in |
| Shaft Type | Straight w/ Woodruff Key |
| Mounting Holes | 3/8-16 |
| Series | T Series |
| Seal Material | Buna-N |
| Pilot Diameter | 1.75 in |
| Case Drain Code | 0 |
| Mount Type | 4 Bolt |
| Maximum Speed @ Continuous Flow | 229 rpm @ 15 gal/min |
| Mounting Hole Size | 3/8-16 UNC-2B |
| Torque | 410 Nm |
| Port Location | Side Port |
| Corrosion Resistant | No |
| Paint Code | A |
| Output Torque at Rated PSI (inch/pounds) | 3629 in lb |
| Rotation | Reverse |
| Special Features | Low Speed Valve |
| Paint | Primer Low Gloss Black |
| Motor Element | Geroler |
| Special Features Hardware Code | AB |
| Paint/Packaging | Primer Low Gloss Black, Individual Box |
| Displacement | 244 cm3/Rev |
| Inlet Pressure [Max] | 2500 psi |
| Flange Orientation | Standard |
| Material | Ductile Iron |
| Case Drain | None |
| Port Code | A |
| Duty | Standard-Duty |
| Special Features Assembly Code | 0 |
| Port Size | 7/8-14 |
| Port Type | SAE O-Ring |
| Weight | 15.0 LB |

