- Spool Valve Motor
- Cast Iron Material
- 1/2-14 Prort Size
- NPTF Port
- 2 Bolt Mount
applications
- Agricultural augers, Harvesters, Seeders, Railroad maintenance equipment
features
- Compact yet powerful
- Extended bearing life
- Increased shaft seal
| Port Type | NPTF |
| Mount Type | 2 Bolt |
| Displacement | 370 cm3/Rev |
| Port Size | 1/2-14 |
| Pilot Diameter | 3.25 in |
| Flow Rate | 57 lpm |
| Motor Type | Spool Valve |
| RPM [Min] | 152 rpm |
| Mounting Hole Size | 0.41 in |
| Motor Element | Geroler |
| Series | T Series |
| Intermittent Pressure [Max] | 103 bar |
| Material | Cast Iron |
| Paint | Yellow |
| Torque | 430 Nm |
| Weight | 0.0 LB |

