- Spool Valve Motor
- Ductile Iron Material
- 1/2-14 Prort Size
- NPTF Port
- 4 Bolt Mount
applications
- Agricultural augers, Harvesters, Seeders, Railroad maintenance equipment
features
- Compact yet powerful
- Extended bearing life
- Increased shaft seal
| Torque | 441 Nm |
| RPM [Max] | 183 rpm |
| Flow Rate | 57 lpm |
| Material | Ductile Iron |
| Shaft Size & Type | 1 in Straight w/Woodroff Key |
| Mounting Hole Size | 3/8-16 UNC-2B |
| Motor Type | Spool Valve |
| RPM [Min] | 183 rpm |
| Mount Type | 4 Bolt |
| Paint | Primer Low Gloss Black |
| Speed Sensor Options | Magnetic Speed Pickup (60 Pulse By Quadrature), No Lead Wire With M12 Connector (A=Power, B=Common, C=Signal) |
| Displacement | 306 cm3/Rev |
| Pilot Diameter | 1.75 in |
| Motor Element | Geroler |
| Intermittent Pressure [Max] | 124 bar |
| Port Size | 1/2-14 |
| Displacement (in³/rev) | 18.67 |
| Series | T Series |
| Port Type | NPTF |
| Paint/Packaging | Primer Low Gloss Black, Individual Box |
| Output Torque at Rated PSI (inch/pounds) | 3903 in lb |
| Bolt Circle Dia. | 3 1/4 in |
| Weight | 16.9 LB |

