- Spool Valve Motor
- Cast Iron Material
- G 1/2 Prort Size
- BSP Port
- 4 Bolt Mount
applications
- Agricultural augers, Harvesters, Seeders, Railroad maintenance equipment
features
- Compact yet powerful
- Extended bearing life
- Increased shaft seal
| Motor Type | Spool Valve |
| Mounting Type Code | K |
| Port Location | Side Port |
| Port Code | E |
| Port Size | G 1/2 |
| Displacement (in³/rev) | 22.58 |
| Flange Orientation | Standard |
| Pilot Diameter | 3.25 in |
| Mounting Hole Size | 0.54 in |
| Torque | 430 Nm |
| Shaft Type | Straight |
| Seal Material | Buna-N |
| Output Shaft Code | 24 |
| Shaft Size & Type | 0.984 in Straight w/Key |
| Corrosion Resistant | No |
| Displacement | 370 cm3/Rev |
| Material | Cast Iron |
| Bolt Circle Dia. | 4.187 in |
| Special Features | None |
| Case Drain Code | 2 |
| Case Drain | G 1/4 (BSP) |
| Flow Rate | 57 lpm |
| Rotation | Standard Rotation |
| Paint Code | A |
| Mounting Holes | 0.535 in |
| Special Features Assembly Code | 0 |
| Port Type | BSP |
| Intermittent Pressure [Max] | 103 bar |
| Splines | 0 |
| Output Torque at Rated PSI (inch/pounds) | 3811 in lb |
| Mount Type | 4 Bolt |
| Paint/Packaging | Low Gloss Black |
| RPM [Min] | 152 rpm |
| Inlet Pressure [Max] | 2500 psi |
| Special Features Hardware Code | 00 |
| RPM [Max] | 152 rpm |
| Motor Element | Geroler |
| Paint | Primer Low Gloss Black |
| Duty | Standard-Duty |
| Maximum Speed @ Continuous Flow | 152 rpm @ 15 gal/min |
| Series | T Series |
| Weight | 15.0 LB |

