Product details
- Spool Valve Motor
- Cast Iron Material
- 1/2-14 Prort Size
- NPTF Port
- 4 Bolt Mount
applications
- Agricultural augers, Harvesters, Seeders, Railroad maintenance equipment
features
- Compact yet powerful
- Extended bearing life
- Increased shaft seal
Specifications
Mount Type | 4 Bolt |
Port Type | NPTF |
Paint/Packaging | No Paint |
Displacement | 195 cm3/Rev |
Mounting Hole Size | 3/8-16 UNC-2B |
RPM [Max] | 287 rpm |
Flow Rate | 57 lpm |
Intermittent Pressure [Max] | 172 bar |
Material | Cast Iron |
Motor Type | Spool Valve |
Displacement (in³/rev) | 11.9 |
RPM [Min] | 287 rpm |
Bolt Circle Dia. | 3 1/4 in |
Motor Element | Geroler |
Pilot Diameter | 1.75 in |
Series | T Series |
Torque | 359 Nm |
Port Size | 1/2-14 |
Shaft Size & Type | 1 in Straight w/Woodroff Key |
Weight | 0.0 LB |