- Spool Valve Motor
- Ductile Iron Material
- 7/8-14 Prort Size
- SAE O-Ring Port
- 2 Bolt Mount
applications
- Agricultural augers, Harvesters, Seeders, Railroad maintenance equipment
features
- Compact yet powerful
- Extended bearing life
- Increased shaft seal
| RPM [Min] | 287 rpm |
| Displacement (in³/rev) | 11.9 |
| RPM [Max] | 287 rpm |
| Pilot Diameter | 3.25 in |
| Bolt Circle Dia. | 4.19 in |
| Motor Element | Gerotor |
| Flow Rate | 57 lpm |
| Torque | 359 Nm |
| Material | Ductile Iron |
| Motor Type | Spool Valve |
| Series | T Series |
| Paint/Packaging | Individual Box |
| Output Torque at Rated PSI (inch/pounds) | 3177.42 in lb |
| Shaft Size & Type | 1 in Straight |
| Port Type | SAE O-Ring |
| Displacement | 195 cm3/Rev |
| Intermittent Pressure [Max] | 172 bar |
| Port Size | 7/8-14 |
| Mount Type | 2 Bolt |
| Mounting Hole Size | 0.54 in |
| Weight | 12.9 LB |

