- Spool Valve Motor
- Ductile Iron Material
- 7/8-14 Prort Size
- SAE O-Ring Port
- 2 Bolt Mount
applications
- Agricultural augers, Harvesters, Seeders, Railroad maintenance equipment
features
- Compact yet powerful
- Extended bearing life
- Increased shaft seal
| Displacement | 306 cm3/Rev |
| Motor Element | Gerotor |
| Shaft Size & Type | Straight |
| RPM [Max] | 183 rpm |
| Output Torque at Rated PSI (inch/pounds) | 3903.18 in lb |
| Mounting Hole Size | 0.54 in |
| Bolt Circle Dia. | 4.19 in |
| Intermittent Pressure [Max] | 124 bar |
| RPM [Min] | 183 rpm |
| Paint/Packaging | Nickel Plated, Individual Box |
| Displacement (in³/rev) | 18.7 |
| Paint | Nickel Plated Motor (Excluding Shaft) |
| Pilot Diameter | 3.25 in |
| Flow Rate | 57 lpm |
| Series | T Series |
| Mount Type | 2 Bolt |
| Motor Type | Spool Valve |
| Torque | 441 Nm |
| Material | Ductile Iron |
| Port Size | 7/8-14 |
| Port Type | SAE O-Ring |
| Weight | 14.0 LB |

