- Spool Valve Motor
- Ductile Iron Material
- 7/8-14 Prort Size
- SAE O-Ring Port
- 2 Bolt Mount
applications
- Agricultural augers, Harvesters, Seeders, Railroad maintenance equipment
features
- Compact yet powerful
- Extended bearing life
- Increased shaft seal
| Displacement (in³/rev) | 14.9 |
| Flow Rate | 57 lpm |
| RPM [Min] | 229 rpm |
| Port Type | SAE O-Ring |
| Bolt Circle Dia. | 4.19 in |
| RPM [Max] | 229 rpm |
| Paint | Nickel Plated Motor (Excluding Shaft) |
| Mount Type | 2 Bolt |
| Shaft Size & Type | 1 in Straight |
| Mounting Hole Size | 0.54 in |
| Intermittent Pressure [Max] | 155 bar |
| Motor Element | Gerotor |
| Displacement | 244 cm3/Rev |
| Pilot Diameter | 3.25 in |
| Series | T Series |
| Port Size | 7/8-14 |
| Material | Ductile Iron |
| Paint/Packaging | Nickel Plated, Individual Box |
| Output Torque at Rated PSI (inch/pounds) | 3628.81 in lb |
| Motor Type | Spool Valve |
| Torque | 410 Nm |
| Weight | 13.8 LB |

