- Spool Valve Motor
- Ductile Iron Material
- 1/2-14 Prort Size
- NPTF Port
- 4 Bolt Mount
applications
- Agricultural augers, Harvesters, Seeders, Railroad maintenance equipment
features
- Compact yet powerful
- Extended bearing life
- Increased shaft seal
| Intermittent Pressure [Max] | 190 bar |
| Flow Rate | 57 lpm |
| Bolt Circle Dia. | 3 1/4 in |
| Paint/Packaging | Individual Box |
| Pilot Diameter | 1.75 in |
| Motor Type | Spool Valve |
| Motor Element | Gerotor |
| Port Size | 1/2-14 |
| Mounting Hole Size | 3/8-16 UNC-2B |
| Material | Ductile Iron |
| Shaft Size & Type | 1 in Straight |
| Shaft Options | Nickel Plated |
| Displacement | 102 cm3/Rev |
| RPM [Min] | 550 rpm |
| Torque | 219 Nm |
| Port Type | NPTF |
| Displacement (in³/rev) | 6.2 |
| Series | T Series |
| Mount Type | 4 Bolt |
| RPM [Max] | 550 rpm |
| Output Torque at Rated PSI (inch/pounds) | 1938.31 in lb |
| Paint | Primer Low Gloss Black |
| Weight | 13.23 LB |

