- Spool Valve Motor
- Ductile Iron Material
- 7/8-14 Prort Size
- SAE O-Ring Port
- 2 Bolt Mount
applications
- Agricultural augers, Harvesters, Seeders, Railroad maintenance equipment
features
- Compact yet powerful
- Extended bearing life
- Increased shaft seal
| RPM [Max] | 426 rpm |
| Motor Element | Geroler |
| Flow Rate | 57 lpm |
| Shaft Size & Type | 0.875 in 13T Splined |
| Motor Type | Spool Valve |
| Rotation | Reverse |
| Displacement | 131 cm3/Rev |
| Mount Type | 2 Bolt |
| Material | Ductile Iron |
| Mounting Hole Size | 0.56 in |
| Series | T Series |
| Paint | Primer Low Gloss Black |
| Intermittent Pressure [Max] | 172 bar |
| Bolt Circle Dia. | 5 3/4 in |
| Displacement (in³/rev) | 7.99 |
| RPM [Min] | 426 rpm |
| Output Torque at Rated PSI (inch/pounds) | 2222 in lb |
| Paint/Packaging | Primer Low Gloss Black, Individual Box |
| Port Size | 7/8-14 |
| Torque | 251 Nm |
| Pilot Diameter | 4 in |
| Port Type | SAE O-Ring |
| Weight | 0.0 LB |

