- Spool Valve Motor
- Ductile Iron Material
- Manifold, O-Ring Port
- 2 Bolt Mount
- Spline Output Shaft
applications
- Agricultural augers, Harvesters, Seeders, Railroad maintenance equipment
features
- Compact yet powerful
- Extended bearing life
- Increased shaft seal
| Shaft Size & Type | Splined |
| RPM [Max] | 849 rpm |
| Pilot Diameter | 3.25 in |
| Mounting Hole Size | 0.54 in |
| Output Torque at Rated PSI (inch/pounds) | 1222 in lb |
| Material | Ductile Iron |
| Motor Type | Spool Valve |
| Motor Element | Gerotor |
| Paint/Packaging | Low Gloss Black, Individual Box |
| Intermittent Pressure [Max] | 190 bar |
| Mount Type | 2 Bolt |
| RPM [Min] | 849 rpm |
| Paint | Primer Low Gloss Black |
| Torque | 138 Nm |
| Bolt Circle Dia. | 4.19 in |
| Port Type | Manifold, O-Ring |
| Displacement | 65 cm3/Rev |
| Series | T Series |
| Flow Rate | 57 lpm |
| Displacement (in³/rev) | 4 |
| Port Size | 5/16-18 UNC |
| Weight | 12.0 LB |

