- Spool Valve Motor
- Cast Iron Material
- Manifold, O-Ring Port
- 2 Bolt Mount
- Straight Output Shaft
applications
- Agricultural augers,harvesters, seeders ,Railroad maintenanceequipment
| Motor Type | Spool Valve |
| Displacement | 370 cm3/Rev |
| Intermittent Pressure [Max] | 103 bar |
| Material | Cast Iron |
| RPM [Min] | 152 rpm |
| Mounting Hole Size | 0.54 in |
| Mount Type | 2 Bolt |
| Port Type | Manifold, O-Ring |
| Pilot Diameter | 3.25 in |
| Paint | Primer Low Gloss Black |
| Torque | 430 Nm |
| Weight | 0.0 LB |

