- Alloy Steel Material
features
- Simplified design: only 3 moving parts
- Compact yet powerful package
- Two-piece, pre-loaded pressure balance plate
| Bolt Grade | Grade 8 |
| Material | Alloy Steel |
| Thread Size | 5/16-24 |
| Thread Type | UNF |
| Diameter | 0.31 in |
| Class | Class 2A |
| Weight | 0.03 LB |

