- 5/16-24 Thread Size
features
- Simplified design: only 3 moving parts
- Compact yet powerful package
- Two-piece, pre-loaded pressure balance plate
| Thread Size | 5/16-24 |
| Thread Type | UNF |
| Drive Design | Torx Align (Wedge) |
| Weight | 0.0 LB |
| Thread Size | 5/16-24 |
| Thread Type | UNF |
| Drive Design | Torx Align (Wedge) |
| Weight | 0.0 LB |