- Carbon Steel Material
features
- Available in a variety of sizes
| Thread Size | 5/16-24 |
| Material | Carbon Steel |
| Thread Type | UNF |
| Head Style | Flat |
| Weight | 0.062 LB |
| Thread Size | 5/16-24 |
| Material | Carbon Steel |
| Thread Type | UNF |
| Head Style | Flat |
| Weight | 0.062 LB |