Skip to content Skip to navigation menu
Char-Lynn16294-275

16294-275

Cap Screw
Item #102987501
  • 5/16-24 Thread Size
Char-Lynn16294-275
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 5/16-24 Thread Size

features

  • Simplified design: only 3 moving parts
  • Compact yet powerful package
  • Two-piece, pre-loaded pressure balance plate
Thread Size 5/16-24
Thread Type UNF
Drive Design Torx Align (Wedge)
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison