- Disc Valve Motor
- Cast Iron Material
- 7/8-14 Prort Size
- SAE O-Ring Port
- 4 Bolt Mount
applications
- Skid Steer Loaders, Fairway Mowers, Harvesters
features
- Standard, wheel or bearingless configurations
- Lowest pressure drop motor in the industry
- Highly-efficient Geroler motor provides energy savings
| Mounting Hole Size | 0.565 in |
| Intermittent Pressure [Max] | 260 bar |
| RPM [Min] | 300 rpm |
| Series | 4000 Compact Series |
| Mount Type | 4 Bolt |
| Shaft Size & Type | Splined |
| Motor Element | Geroler |
| Port Size | 7/8-14 |
| Displacement | 250 cm3/Rev |
| Torque | 734 Nm |
| Case Drain | 0.4375-20 UNF-2B SAE O-Ring Port |
| Flow Rate | 75 lpm |
| RPM [Max] | 300 rpm |
| Pilot Diameter | 3.62 in |
| Displacement (in³/rev) | 15.26 |
| Paint/Packaging | Bulk Box |
| Output Torque at Rated PSI (inch/pounds) | 6496 in lb |
| Motor Type | Disc Valve |
| Bolt Circle Dia. | 5.81 in |
| Port Type | SAE O-Ring |
| Material | Cast Iron |
| Weight | 0.0 LB |

