- Disc Valve Motor
- Cast Iron Material
- 1 1/16-12 Prort Size
- SAE O-Ring Port
- 4 Bolt Mount
applications
- Skid Steer Loaders, Fairway Mowers, Harvesters
features
- Standard, wheel or bearingless configurations
- Lowest pressure drop motor in the industry
- Highly-efficient Geroler motor provides energy savings
| RPM [Max] | 464 rpm |
| Torque | 510 Nm |
| Mount Type | 4 Bolt |
| Intermittent Pressure [Max] | 310 bar |
| Paint/Packaging | Individual Box |
| Displacement | 160 cm3/Rev |
| Displacement (in³/rev) | 9.76 |
| Pilot Diameter | 3.25 in |
| Motor Element | Geroler |
| Series | 4000 Series |
| Shaft Size & Type | Straight |
| RPM [Min] | 464 rpm |
| Material | Cast Iron |
| Output Torque at Rated PSI (inch/pounds) | 4514 in lb |
| Mounting Hole Size | 0.535 in |
| Flow Rate | 75 lpm |
| Port Size | 1 1/16-12 |
| Port Type | SAE O-Ring |
| Motor Type | Disc Valve |
| Bolt Circle Dia. | 4.19 in |
| Weight | 0.0 LB |

