- Disc Valve Motor
- Cast Iron Material
- Manifold, O-Ring Port
- 2 Bolt Mount
- Spline Output Shaft
applications
- Skid Steer Loaders, Fairway Mowers, Harvesters
features
- Standard, wheel or bearingless configurations
- Lowest pressure drop motor in the industry
- Highly-efficient Geroler motor provides energy savings
| RPM [Max] | 155 rpm |
| Material | Cast Iron |
| Mount Type | 2 Bolt |
| Shaft Size & Type | Splined |
| Intermittent Pressure [Max] | 171 bar |
| Port Size | 3/8-16 UNC-2B |
| Bolt Circle Dia. | 5 3/4 in |
| RPM [Min] | 155 rpm |
| Pilot Diameter | 4 in |
| Output Torque at Rated PSI (inch/pounds) | 8629 in lb |
| Paint | Primer Low Gloss Black |
| Torque | 975 Nm |
| Displacement | 490 cm3/Rev |
| Displacement (in³/rev) | 29.9 |
| Series | 4000 Series |
| Port Type | Manifold, O-Ring |
| Motor Element | Geroler |
| Motor Type | Disc Valve |
| Flow Rate | 75 lpm |
| Case Drain | 0.4375-20 UNF-2B SAE O-Ring Port |
| Paint/Packaging | Primer Low Gloss Black, Individual Box |
| Mounting Hole Size | 0.56 in |
| Weight | 0.0 LB |

