- Disc Valve Motor
- Cast Iron Material
- 7/8-14 Prort Size
- SAE O-Ring Port
- 4 Bolt Mount
applications
- Skid Steer Loaders, Fairway Mowers, Harvesters
features
- Standard, wheel or bearingless configurations
- Lowest pressure drop motor in the industry
- Highly-efficient Geroler motor provides energy savings
| Paint/Packaging | Low Gloss Black |
| Intermittent Pressure [Max] | 240 bar |
| RPM [Min] | 234 rpm |
| Port Size | 7/8-14 |
| Mount Type | 4 Bolt |
| Series | 4000 Compact Series |
| Material | Cast Iron |
| Port Type | SAE O-Ring |
| Displacement | 325 cm3/Rev |
| Motor Type | Disc Valve |
| Pilot Diameter | 4.25 in |
| Motor Element | Geroler |
| Flow Rate | 75 lpm |
| Paint | Primer Low Gloss Black |
| Torque | 793 Nm |
| Weight | 0.0 LB |

