- Valve-In-Star
- Geroler
- G 3/4 BSPP Port
- 19.83 Cubic Inch Displacement Per Rev
| Shaft Size & Type | Splined |
| Motor Element | Geroler |
| Series | VIS 40 Series |
| Displacement (in³/rev) | 19.83 |
| Output Torque at Rated PSI (inch/pounds) | 12789 in lb |
| Material | Cast Iron |
| Flow Rate | 37.75 gal/min |
| Port Size | G 3/4 |
| Pilot Diameter | 4.92 in |
| RPM [Max] | 440 rpm |
| Bolt Circle Dia. | 6.3 in |
| Mount Type | 4 Bolt |
| Port Type | BSPP |
| Paint/Packaging | Primer, Individual Box |
| Case Drain | Shuttle Valve With G 1/4 BSP Straight Thread Case Drain Port In Mounting Flange |
| Mounting Hole Size | 0.551 in |
| Weight | 0.0 LB |

