- Cast Iron Material
- 1 5/16-12 Prort Size
- SAE O-Ring Port
- 4 Bolt Mount
- Straight Output Shaft
applications
- Skid Steer Loaders, Grapples, Attachments
features
- Simplified design: only 3 moving parts
- Compact yet powerful package
- Two-piece, pre-loaded pressure balance plate
| RPM [Max] | 279 rpm |
| Port Type | SAE O-Ring |
| Paint/Packaging | Primer Low Gloss Black, Individual Box |
| Displacement (in³/rev) | 30.82 |
| Mount Type | 4 Bolt |
| Displacement | 505 cm3/Rev |
| Torque | 2240 Nm |
| Case Drain | Shuttle Valve With .5625-18 UNF-2B SAE O-Ring Case Drain Port In Mounting Flange |
| Series | VIS 40 Series |
| Flow Rate | 151 lpm |
| Intermittent Pressure [Max] | 345 bar |
| Bolt Circle Dia. | 6 3/8 in |
| Pilot Diameter | 5 in |
| Motor Element | Geroler |
| Mounting Hole Size | 0.564 in |
| Material | Cast Iron |
| Shaft Size & Type | Straight |
| Port Size | 1 5/16-12 |
| Paint | Primer Low Gloss Black |
| Output Torque at Rated PSI (inch/pounds) | 19826 in lb |
| RPM [Min] | 279 rpm |
| Weight | 0.0 LB |

