- Cast Iron Material
- 1 1/16-12 Prort Size
- SAE O-Ring Port
- 4 Bolt Mount
- Spline Output Shaft
applications
- Skid Steer Loaders, Grapples, Attachments
features
- Simplified design: only 3 moving parts
- Compact yet powerful package
- Two-piece, pre-loaded pressure balance plate
| RPM [Max] | 148 rpm, 204 rpm |
| Intermittent Pressure [Max] | 290 bar |
| Torque | 2531 Nm |
| Port Type | SAE O-Ring |
| Displacement | 683 cm3/Rev |
| Bolt Circle Dia. | 6 3/8 in |
| Motor Element | Geroler |
| Mount Type | 4 Bolt |
| Paint | Primer |
| Series | VIS 40 Series |
| Displacement (in³/rev) | 41.68 |
| Port Size | 1 1/16-12 |
| RPM [Min] | 204 rpm |
| Flow Rate | 151 lpm |
| Case Drain | Check Valve with leakage orifice no case drain |
| Pilot Diameter | 5 in |
| Paint/Packaging | Primer, Individual Box |
| Output Torque at Rated PSI (inch/pounds) | 22401 in lb |
| Material | Cast Iron |
| Mounting Hole Size | 0.564 in |
| Shaft Size & Type | Splined |
| Weight | 77.1 LB |

