- Disc Valve Motor
- 7/8-14 Prort Size
- SAE O-Ring Port
- 4 Bolt Mount
- Taper Output Shaft
applications
- Agricultural augers, Food processing, Machine tools, Harvesters, Seeders
features
- Standard, wheel or bearingless configurations
- Lowest pressure drop motor in the industry
- Highly-efficient Geroler motor provides energy savings
| Intermittent Pressure [Max] | 275 bar |
| Motor Type | Disc Valve |
| Pilot Diameter | 3.25 in |
| RPM [Min] | 300 rpm |
| Mount Type | 4 Bolt |
| Port Size | 7/8-14 |
| Port Type | SAE O-Ring |
| Torque | 712 Nm |
| Displacement | 252 cm3/Rev |
| Weight | 0.0 LB |

