- Disc Valve Motor
- Ductile Iron Material
- 7/8-14 Prort Size
- SAE O-Ring Port
- 6 Bolt Mount
applications
- Other: Scissor Lift, Boom Lift, Industrial Sweeper, Mower
features
- Standard, wheel or bearingless configurations
- Lowest pressure drop motor in the industry
- Highly-efficient Geroler motor provides energy savings
| Mount Type | 6 Bolt |
| Port Type | SAE O-Ring |
| Motor Element | Geroler |
| Rotation | Standard |
| Pilot Diameter | 3.25 in |
| Series | Delta Series |
| Torque | 985 Nm |
| RPM [Max] | 100 rpm |
| Geroter/Geroler Options | Reduced Noise |
| Flow Rate | 75 lpm |
| Bolt Circle Dia. | 4.19 in |
| Paint/Packaging | Low Gloss Black, Individual Box |
| Port Size | 7/8-14 |
| RPM [Min] | 100 rpm |
| Displacement | 754 cm3/Rev |
| Displacement (in³/rev) | 46.01 |
| Intermittent Pressure [Max] | 140 bar |
| Shaft Size & Type | Straight |
| Motor Type | Disc Valve |
| Mounting Hole Size | 0.535 in |
| Paint | Primer Low Gloss Black |
| Material | Ductile Iron |
| Output Torque at Rated PSI (inch/pounds) | 8718 in lb |
| Weight | 40.2 LB |

