- Disc Valve Motor
- Cast Iron Material
- 7/8-14 Prort Size
- SAE O-Ring Port
- 6 Bolt Mount
applications
- Other: Scissor Lift,Boom Lift,Industrial Sweeper,Mower
features
- Standard, wheel or bearingless configurations
- Lowest pressure drop motor in the industry
- Highly-efficient Geroler motor provides energy savings
| Torque | 1039 Nm |
| Material | Cast Iron |
| Paint | Primer Low Gloss Black |
| Displacement | 470 cm3/Rev |
| Pilot Diameter | 3.25 in |
| Port Size | 7/8-14 |
| RPM [Min] | 161 rpm |
| Mount Type | 6 Bolt |
| Port Type | SAE O-Ring |
| Motor Type | Disc Valve |
| Intermittent Pressure [Max] | 205 bar |
| Weight | 0.0 LB |

