- Disc Valve Motor
- Cast Iron Material
- G 1/2 Prort Size
- BSP Port
- 4 Bolt Mount
applications
- Other: Scissor Lift, Boom Lift, Industrial Sweeper, Mower
features
- Standard, wheel or bearingless configurations
- Lowest pressure drop motor in the industry
- Highly-efficient Geroler motor provides energy savings
| Pilot Diameter | 3.25 in |
| Motor Type | Disc Valve |
| Paint/Packaging | Primer Low Gloss Black, Individual Box |
| Mount Type | 4 Bolt |
| Material | Cast Iron |
| Intermittent Pressure [Max] | 275 bar |
| Series | Delta Series |
| RPM [Min] | 300 rpm |
| Port Type | BSP |
| Rotation | Standard |
| Displacement (in³/rev) | 15.38 |
| Flow Rate | 75 lpm |
| Shaft Size & Type | Tapered |
| Bolt Circle Dia. | 5.81 in |
| Paint | Primer Low Gloss Black |
| Port Size | G 1/2 |
| Motor Element | Geroler |
| Torque | 712 Nm |
| Mounting Hole Size | 0.535 in |
| Displacement | 252 cm3/Rev |
| Weight | 0.0 LB |

