- Disc Valve Motor
- Cast Iron Material
- 7/8-14 Prort Size
- SAE O-Ring Port
- 4 Bolt Mount
applications
- Other: Scissor Lift, Boom Lift, Industrial Sweeper, Mower
features
- Standard, wheel or bearingless configurations
- Lowest pressure drop motor in the industry
- Highly-efficient Geroler motor provides energy savings
| Mount Type | 4 Bolt |
| Motor Type | Disc Valve |
| RPM [Max] | 100 rpm |
| Flow Rate | 75 lpm |
| Displacement (in³/rev) | 46.01 |
| Pilot Diameter | 3.25 in |
| Intermittent Pressure [Max] | 140 bar |
| Bolt Circle Dia. | 5.81 in |
| Output Torque at Rated PSI (inch/pounds) | 8721 in lb |
| Paint/Packaging | Primer Low Gloss Black, Individual Box |
| Motor Element | Geroler |
| Torque | 985 Nm |
| Geroter/Geroler Options | Reduced Noise |
| Port Type | SAE O-Ring |
| Port Size | 7/8-14 |
| RPM [Min] | 100 rpm |
| Material | Cast Iron |
| Mounting Hole Size | 0.535 in |
| Displacement | 754 cm3/Rev |
| Series | Delta Series |
| Paint | Primer Low Gloss Black |
| Shaft Size & Type | Tapered |
| Weight | 0.0 LB |

