- Disc Valve Motor
- Cast Iron Material
- 7/8-14 Prort Size
- SAE O-Ring Port
- 6 Bolt Mount
applications
- Other: Scissor Lift, Boom Lift, Industrial Sweeper, Mower
features
- Standard, wheel or bearingless configurations
- Lowest pressure drop motor in the industry
- Highly-efficient Geroler motor provides energy savings
| Material | Cast Iron |
| Paint | Primer Low Gloss Black |
| Torque | 972 Nm |
| Port Type | SAE O-Ring |
| Displacement | 395 cm3/Rev |
| Port Size | 7/8-14 |
| Motor Type | Disc Valve |
| RPM [Min] | 192 rpm |
| Intermittent Pressure [Max] | 240 bar |
| Mount Type | 6 Bolt |
| Pilot Diameter | 3.25 in |
| Weight | 0.0 LB |

