- Disc Valve Motor
- Cast Iron Material
- Manifold, O-Ring Port
- 4 Bolt Mount
- Spline Output Shaft
applications
- Other: Scissor Lift, Boom Lift, Industrial Sweeper, Mower
features
- Standard, wheel or bearingless configurations
- Lowest pressure drop motor in the industry
- Highly-efficient Geroler motor provides energy savings
| Bolt Circle Dia. | 5.81 in |
| Port Size | 5/16-18 UNC |
| Displacement | 347 cm3/Rev |
| Output Torque at Rated PSI (inch/pounds) | 8260 in lb |
| Mount Type | 4 Bolt |
| Displacement (in³/rev) | 21.17 |
| RPM [Min] | 218 rpm |
| Torque | 933 Nm |
| Motor Type | Disc Valve |
| Series | Delta Series |
| Shaft Size & Type | Splined |
| RPM [Max] | 218 rpm |
| Intermittent Pressure [Max] | 275 bar |
| Port Type | Manifold, O-Ring |
| Motor Element | Geroler |
| Material | Cast Iron |
| Mounting Hole Size | 0.535 in |
| Paint/Packaging | Individual Box |
| Pilot Diameter | 3.25 in |
| Flow Rate | 75 lpm |
| Weight | 0.0 LB |

