- Spool Valve Motor
- Ductile Iron Material
- 7/8-14 Prort Size
- SAE O-Ring Port
- 2 Bolt Mount
description
- T series motor with parking brake utilizes brake pads that rotate at six times the speed of the output shaft, thereby giving the brake a 6:1 mechanical advantage.
applications
- Truck Mounted Equipment, Vehicle Recovery Winches, Fishing Winches
features
- Compact yet powerful
- Extended bearing life
- Increased shaft seal
caution
- Special attention should be given to system back pressure. System back pressure directly affects brake release pressure and can cause the brake to release at undesired conditions.
| Port Type | SAE O-Ring |
| Seal Material | Buna-N |
| Motor Element | Gerotor |
| Output Torque at Rated PSI (inch/pounds) | 3903.18 in lb |
| Special Features | None |
| Corrosion Resistant | No |
| Series | T Series, T Series w/Parking Brake |
| Special Features Hardware Code | 00 |
| Motor Type | Spool Valve |
| Shaft Type | Splined |
| Mount Type | 2 Bolt |
| Mounting Holes | 0.535 in |
| Paint/Packaging | Individual Box |
| Bolt Circle Dia. | 4.19 in |
| Mounting Hole Size | 0.54 in |
| Displacement | 306 cm3/Rev |
| Special Features Assembly Code | 0 |
| Rotation | Standard Rotation |
| Displacement (in³/rev) | 18.7 |
| Inlet Pressure [Max] | 2500 psi |
| Geroter/Geroler Options | Standard |
| Shaft Size & Type | Splined |
| Port Location | Side Port |
| Mounting Type Code | A |
| Port Code | A |
| RPM [Min] | 183 rpm |
| Flow Rate | 57 lpm |
| RPM [Max] | 183 rpm |
| Pilot Diameter | 3.25 in |
| Splines | 6 |
| Case Drain | N/A |
| Port Size | 7/8-14 |
| Material | Ductile Iron |
| Maximum Speed @ Continuous Flow | 183 rpm @ 15 gal/min |
| Duty | Standard-Duty |
| Flange Orientation | Standard |
| Intermittent Pressure [Max] | 124 bar |
| Torque | 441 Nm |
| Paint Code | A |
| Output Shaft Code | 02 |
| Weight | 14.37 LB |

