- Spool Valve Motor
- Ductile Iron Material
- Manifold, O-Ring Port
- 2 Bolt Mount
- Spline Output Shaft
description
- T series motor with parking brake utilizes brake pads that rotate at six times the speed of the output shaft, thereby giving the brake a 6:1 mechanical advantage.
applications
- Truck Mounted Equipment, Vehicle Recovery Winches, Fishing Winches
features
- Compact yet powerful
- Extended bearing life
- Increased shaft seal
caution
- Special attention should be given to system back pressure. System back pressure directly affects brake release pressure and can cause the brake to release at undesired conditions.
| Torque | 174 Nm |
| Displacement | 80 cm3/Rev |
| Output Shaft Code | 02 |
| Paint/Packaging | Individual Box |
| Flow Rate | 57 lpm |
| Flange Orientation | Standard |
| Motor Element | Geroler |
| Port Location | Side Port |
| Motor Type | Spool Valve |
| RPM [Max] | 694 rpm |
| Material | Ductile Iron |
| Inlet Pressure [Max] | 2500 psi |
| Duty | Standard-Duty |
| Port Size | Manifold, 5/16-18 UNC Threads, 5/16-18 UNC-2B |
| Corrosion Resistant | No |
| Case Drain | N/A |
| Series | T Series, T Series w/Parking Brake |
| Paint Code | A |
| Geroter/Geroler Options | Standard |
| Maximum Speed @ Continuous Flow | 694 rpm @ 15 gal/min |
| Pilot Diameter | 3.25 in |
| Mounting Type Code | A |
| Shaft Type | Splined |
| Port Type | Manifold, O-Ring |
| Displacement (in³/rev) | 4.88 |
| Mount Type | 2 Bolt |
| Seal Material | Buna-N |
| Special Features | None |
| RPM [Min] | 694 rpm |
| Port Code | C |
| Output Torque at Rated PSI (inch/pounds) | 1540 in lb |
| Intermittent Pressure [Max] | 190 bar |
| Shaft Size & Type | Splined |
| Special Features Hardware Code | 00 |
| Special Features Assembly Code | 0 |
| Mounting Holes | 0.535 in |
| Bolt Circle Dia. | 4.187 in |
| Mounting Hole Size | 0.54 in |
| Rotation | Standard Rotation |
| Splines | 6 |
| Weight | 12.99 LB |

