- Spool Valve Motor
- Ductile Iron Material
- 7/8-14 Prort Size
- SAE O-Ring Port
- 2 Bolt Mount
description
- T series motor with parking brake utilizes brake pads that rotate at six times the speed of the output shaft, thereby giving the brake a 6:1 mechanical advantage.
applications
- Truck Mounted Equipment, Vehicle Recovery Winches, Fishing Winches
features
- Compact yet powerful
- Extended bearing life
- Increased shaft seal
caution
- Special attention should be given to system back pressure. System back pressure directly affects brake release pressure and can cause the brake to release at undesired conditions.
| Mounting Holes | 0.535 in |
| Shaft Size & Type | Splined |
| Paint Code | A |
| Output Shaft Code | 16 |
| Duty | Standard-Duty |
| Shaft Type | Splined |
| Corrosion Resistant | No |
| Mount Type | 2 Bolt |
| Special Features | None |
| Inlet Pressure [Max] | 2500 psi |
| Port Type | SAE O-Ring |
| Special Features Assembly Code | 0 |
| Paint/Packaging | Individual Box |
| Intermittent Pressure [Max] | 172 bar |
| Port Location | Side Port |
| RPM [Max] | 355 rpm |
| Flow Rate | 57 lpm |
| Port Size | 7/8-14 |
| Motor Type | Spool Valve |
| Flange Orientation | Standard |
| RPM [Min] | 355 rpm |
| Special Features Hardware Code | 00 |
| Seal Material | Buna-N |
| Pilot Diameter | 3.25 in |
| Splines | 13 |
| Bolt Circle Dia. | 4.187 in |
| Case Drain | N/A |
| Displacement (in³/rev) | 9.58 |
| Mounting Hole Size | 0.54 in |
| Port Code | A |
| Maximum Speed @ Continuous Flow | 355 rpm @ 15 gal/min |
| Torque | 297 Nm |
| Rotation | Standard Rotation |
| Mounting Type Code | A |
| Series | T Series, T Series w/Parking Brake |
| Geroter/Geroler Options | Standard |
| Material | Ductile Iron |
| Motor Element | Geroler |
| Output Torque at Rated PSI (inch/pounds) | 2629 in lb |
| Displacement | 157 cm3/Rev |
| Weight | 13.46 LB |

