- Spool Valve Motor
- Ductile Iron Material
- 7/8-14 Prort Size
- SAE O-Ring Port
- 2 Bolt Mount
applications
- Truck Mounted Equipment, Vehicle Recovery Winches, Fishing Winches
features
- Compact yet powerful
- Extended bearing life
- Increased shaft seal
| Motor Element | Geroler |
| Mount Type | 2 Bolt |
| Pilot Diameter | 4 in |
| Shaft Size & Type | Splined |
| RPM [Min] | 287 rpm |
| Output Torque at Rated PSI (inch/pounds) | 3177 in lb |
| Port Size | 7/8-14 |
| Port Type | SAE O-Ring |
| RPM [Max] | 287 rpm |
| Flow Rate | 57 lpm |
| Displacement (in³/rev) | 11.9 |
| Mounting Hole Size | 0.56 in |
| Torque | 359 Nm |
| Displacement | 195 cm3/Rev |
| Paint/Packaging | Primer Low Gloss Black, Individual Box |
| Paint | Primer Low Gloss Black |
| Bolt Circle Dia. | 5 3/4 in |
| Motor Type | Spool Valve |
| Geroter/Geroler Options | Standard |
| Intermittent Pressure [Max] | 172 bar |
| Series | T Series |
| Material | Ductile Iron |
| Weight | 0.0 LB |

