- Disc Valve Motor
- Cast Iron Material
- 7/8-14 Prort Size
- SAE O-Ring Port
- 2 Bolt Mount
applications
- Skid Steer Attachments, Brush Cutters & Mowers
features
- Standard, wheel or bearingless configurations
- Lowest pressure drop motor in the industry
- Highly-efficient Geroler motor provides energy savings
| Motor Type | Disc Valve |
| Bolt Circle Dia. | 4.19 in |
| Material | Cast Iron |
| Series | 2000 Series |
| Torque | 540 Nm |
| Displacement (in³/rev) | 11.89 |
| Port Size | 7/8-14 |
| Pilot Diameter | 3.25 in |
| Flow Rate | 75 lpm |
| Motor Element | Geroler |
| Shaft Size & Type | 1 in Splined |
| RPM [Min] | 350 rpm |
| Displacement | 194.8 cm3/Rev |
| Mount Type | 2 Bolt |
| RPM [Max] | 385 rpm |
| Port Type | SAE O-Ring |
| Paint/Packaging | No Paint, Individual Box |
| Intermittent Pressure [Max] | 260 bar |
| Mounting Hole Size | 0.535 in |
| Weight | 0.0 LB |

