- Disc Valve Motor
- Cast Iron Material
- 7/8-14 Prort Size
- SAE O-Ring Port
- 2 Bolt Mount
applications
- Skid Steer Attachments, Brush Cutters & Mowers
features
- Standard, wheel or bearingless configurations
- Lowest pressure drop motor in the industry
- Highly-efficient Geroler motor provides energy savings
| Torque | 385 Nm |
| Pilot Diameter | 4 in |
| RPM [Max] | 576 rpm |
| Flow Rate | 70 lpm |
| RPM [Min] | 495 rpm |
| Mounting Hole Size | 0.57 in |
| Shaft Size & Type | 1 in Straight w/Woodruff Key |
| Mount Type | 2 Bolt |
| Intermittent Pressure [Max] | 310 bar |
| Port Size | 7/8-14 |
| Motor Element | Geroler |
| Material | Cast Iron |
| Series | 2000 Series |
| Displacement | 130.6 cm3/Rev |
| Bolt Circle Dia. | 5 3/4 in |
| Displacement (in³/rev) | 8 |
| Port Type | SAE O-Ring |
| Motor Type | Disc Valve |
| Weight | 33.84 LB |

