Skip to content Skip to navigation menu
Char-Lynn204-1066-006

204-1066-006

Steel Steering Columns
Item #102988755
  • Steel Material
Char-Lynn204-1066-006
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Steel Material

applications

  • Used in Steering Control Unit

features

  • Wheels, columns and valves to complete your steering system
  • Resistant to wear, dirt and moisture
  • Multiple configuration and customization options
Material Steel
Included Steering Column
Output Shaft Size 0.5 in, 12.7 mm Exposed
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison