- 3/8-16 Thread Size
features
- Simplified design: only 3 moving parts
- Compact yet powerful package
- Two-piece, pre-loaded pressure balance plate
| Thread Size | 3/8-16 |
| Head Style | 12 Point |
| Drive Design | 12 Point/Triple Square |
| Bolt Grade | Grade 5 |
| Thread Type | UNC |
| Weight | 0.034 LB |

