- Manual Steering Check Valve Options
- 7.33 in³/rev Displacement
- 2495 psi Inlet Pressure Rating
- 4 Ports
- 19.05 mm Port Size
| Flow Rate | 6 gal/min |
| Port Size | 19.05 mm |
| Paint/Packaging | Black |
| Displacement (in³/rev) | 7.33 |
| Inlet Pressure | 2495 psi |
| Series | 3, 6 & 12 |
| Port Type | Plug-O |
| Pressure [Max] | 2495 psi |
| Weight | 0.0 LB |

