- Ductile Iron Housing Material
applications
- Agricultural Equipment, Forestry Equipment, Construction Equipment, Turf Care Equipment, Industrial Equipment
features
- Can be used in a variety of applications
- Flow rate variability
- Varying maximum pressure ratings
| Ports | 4X 3/4-16 UNF-2B SAE O-Ring Port |
| Port Size | 3/4-16 UNF-2B |
| Displacement | 460 cm3/Rev |
| Port Type | SAE O-Ring |
| Flow Rate | 45 lpm |
| Pressure [Max] | 2495 psi |
| Displacement (in³/rev) | 28.2 |
| Housing Material | Ductile Iron |
| Paint/Packaging | Black |
| Series | 3, 6 & 12 |
| Flow Rate [Max] | 45 lpm |
| Working Temperature [Max] | 199.4 °F |
| Working Pressure [Max] | 172 bar |
| Inlet Pressure | 2495 psi |
| Paint | Black |
| Weight | 15.292 LB |

