Skip to content Skip to navigation menu
Char-Lynn212-1071-002

212-1071-002

Steering Control
Item #100156475
  • Manual Steering Check Valve Options
  • 35.9 in³/rev Displacement
  • 2495 psi Inlet Pressure Rating
  • 4 Ports
  • 3/4-16 UNF-2B Port Size
Char-Lynn212-1071-002
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Manual Steering Check Valve Options
  • 35.9 in³/rev Displacement
  • 2495 psi Inlet Pressure Rating
  • 4 Ports
  • 3/4-16 UNF-2B Port Size
Port Size 3/4-16 UNF-2B
Series 3, 6 & 12
Pressure [Max] 2495 psi
Flow Rate 12 gal/min
Displacement (in³/rev) 35.9
Paint/Packaging Black
Inlet Pressure 2495 psi
Port Type SAE O-Ring
Weight 1.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison