- Ductile Iron Housing Material
applications
- Other
features
- Flow Rate 11-19 L/min (3-5 gal/min)
- Maximum pressure 172 bar (2,500 psi)
- Small turf care, utility and on-highway vehicle applications
| Working Temperature [Max] | 199.4 °F |
| Paint | Black |
| Ports | 2 x 0.63 in Dia. Manifold Ports with 2 x 5/16-18 UNC Mounting Holes (Use With Port Block) - Open Center Only |
| Working Pressure [Max] | 69 bar |
| Housing Material | Ductile Iron |
| Flow Rate | 11.4 lpm |
| Unit Type | Standard |
| Displacement | 96 cm3/Rev |
| Flow Rate [Max] | 15.1 lpm |
| Weight | 1.0 LB |

