- Ductile Iron Housing Material
applications
- Rigid Frame Vehicles (Front End Loaders, Large Graders, Mining Trucks, Transporters, AG Tractors), Articulated Vehicles (Loaders, Scrapers, Skidders, AG Tractors, Dumpers, Sprayers, Forestry Equipment)
features
- Flow Rate 38-151 L/min (10-40 gal/min)
- Maximum pressure 240 bar (3,500 psi)
- Rigid-frame and articulated vehicle applications
| Housing Material | Ductile Iron |
| Ports | 4X M22 X 1.5-6H Metric O-Ring Port |
| Paint | Black |
| Working Pressure [Max] | 241 bar |
| Displacement | 739 cm3/Rev |
| Flow Rate [Max] | 76 lpm |
| Working Temperature [Max] | 199.4 °F |
| Weight | 0.0 LB |

