- Ductile Iron Housing Material
applications
- Ag Tractor, Articulated Dump Hauler, Articulated Loader, Backhoe, Combine, Fork Lift, Mining Truck, Roller, Rubber Tire Excavator, Scraper, Site Handler, Skidder
features
- Can be used in a variety of applications
- Flow rate variability
- Varying maximum pressure ratings
| Displacement (in³/rev) | 4.5 |
| Housing Material | Ductile Iron |
| Paint | Black |
| Series | 4 |
| Working Temperature [Max] | 199.4 °F |
| Ports | 4X 9/16-18 UNF-2B SAE O-Ring Port |
| Paint/Packaging | Black |
| Port Size | 9/16-18 UNF-2B |
| Flow Rate | 11 lpm |
| Pressure [Max] | 1800 psi |
| Port Type | SAE O-Ring |
| Working Pressure [Max] | 124 bar |
| Inlet Pressure | 1800 psi |
| Flow Rate [Max] | 15 lpm |
| Displacement | 75 cm3/Rev |
| Weight | 1.0 LB |

