- 4.74 in Inside Diameter
- 4.81 in Outside Diameter
- Rubber Material
features
- Available in a variety of sizes
| Thickness | 0.07 in |
| Material | Rubber |
| O.D. | 4.81 in |
| I.D. | 4.74 in |
| Weight | 0.0 LB |
| Thickness | 0.07 in |
| Material | Rubber |
| O.D. | 4.81 in |
| I.D. | 4.74 in |
| Weight | 0.0 LB |